Zoro Homepage

Folding Chair, Plastic, Blue, PK4

  • Mfr # 604

  • Zoro # G6936857


product price: $235.33
/pk 4, $58.83/ea
Free Shipping & Returns

Key Features

Frame Color
Black
Arm Style
Armless
Frame Material
Steel
Weight Capacity
500 lb
Overall Depth
21 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
604
Zoro #
G6936857
UPC #
604747602048
Country of Origin
China

Dimensions

Overall Depth
21 1/2 in
Seat Width
15 3/4 in
Back Height
9 1/4 in
Overall Height
32 in
Back Width
18 3/4 in
Seat Depth
16 5/8 in
Overall Width
18 3/4 in
Seat Height - Maximum
18 in
Folded Depth
3 in
Structural Material Thickness
19 ga

Details

Item
Folding Chair
Seat Color
Blue
Frame Color
Black
Arm Style
Armless
Frame Material
Steel
Weight Capacity
500 lb
Standards
ANSI/BIFMA
Back Color
Blue
Features
Indoor or Outdoor Use, Double Hinges
Green Certification or Other Recognition
MAS Certified Green
Style
Folding Chair
Product Type
Folding Chair
Includes Back
Backrest
Number of Leg Braces
2
Stack Capacity
40
Folding
Folding
Stacking
Not Stackable
Back Structural Material
Plastic
Structural Material Finish
Powder Coated
Seat Structural Material
Plastic
Foot Type
Glides

Description

Folding Chair, Overall Height 32 in, Overall Width 18 3/4 in, Overall Depth 21 1/2 in, Seat Width 15 3/4 in, Seat Depth 16 5/8 in, Back Height 9 1/4 in, Back Width 18 3/4 in, Seat Color Blue, Back Color Blue, Frame Color Black, Frame Material Steel, Arm Style Armless, Weight Capacity 500 lb, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.