Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Folding Chair, Plastic, Gray, PK4

  • Mfr # 602

  • Zoro # G4094203


product price: $218.48
/pk 4, $54.62/ea
Free Shipping & Returns

Key Features

Series
600
Seat Color
Speckled Gray
Seat Material
Plastic
Frame Color
Gray
Back Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
602
Zoro #
G4094203
UPC #
604747602086
Country of Origin
China

Dimensions

Overall Depth
21 1/2 in
Seat Depth
16 5/8 in
Cushion Thickness
Not Padded
Back Height
9 1/4 in
Seat Width
15 3/4 in
Seat Height
18 in
Overall Height
32 in
Back Width
18 3/4 in
Overall Width
18 3/4 in
Seat Height - Maximum
18 in
Folded Depth
3 in
Structural Material Thickness
19 ga

Details

Item
Folding Chair
Series
600
Seat Color
Speckled Gray
Seat Material
Plastic
Frame Color
Gray
Back Material
Plastic
Arm Style
Armless
Frame Material
Steel
Weight Capacity
500 lb
Assembled/Unassembled
Assembled
Back Color
Gray
Features
Indoor or Outdoor Use, Double Hinges
Standards
ANSI/BIFMA
Caster Type
Non-Marring Glides
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Product Type
Folding Chair
Style
Folding Chair
Back Structural Material
Plastic
Padding Location
No Padding
Number of Leg Braces
2
Seat Structural Material
Plastic
Includes Back
Backrest
Structural Material Finish
Powder Coated
Stack Capacity
40
Foot Type
Glides
Stacking
Not Stackable
Folding
Folding
Assembly
Assembled

Description

Folding Chair, 600 Series, Overall Height 32 in, Overall Width 18 3/4 in, Overall Depth 21 1/2 in, Seat Height 18 in, Seat Width 15 3/4 in, Seat Depth 16 5/8 in, Back Height 9 1/4 in, Back Width 18 3/4 in, Seat Color Speckled Gray, Back Color Gray, Frame Color Gray, Seat Material Plastic, Back Material Plastic, Frame Material Steel, Assembled, Cushion Thickness Not Padded, Arm Style Armless, Weight Capacity 500 lb, Caster Type Non-Marring Glides, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.