Folding Chair, Right Arm Tab, Black, PK2
Mfr # 5210R
Zoro # G6936988
product price: $158.03
/pk 2, $79.02/ea
Free Shipping & Returns
Key Features
Seat Color
Black
Seat Material
Steel
Frame Color
Black
Back Material
Steel
Arm Style
Tablet Arm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5210R
Zoro #
G6936988
UPC #
604747960933
Country of Origin
Taiwan, Province of China
Dimensions
Seat Height
17 1/4 in
Back Height
8 1/4 in
Overall Height
29 1/2 in
Overall Width
20 1/2 in
Back Width
18 3/4 in
Cushion Thickness
Not Padded
Seat Depth
16 in
Overall Depth
28 3/4 in
Seat Width
16 in
Work Surface Depth
22 in
Work Surface Width
11 in
Description
Folding Chair,Right Arm Tab,Black,Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.