Folding Chair, Steel, Gray, PK4
Mfr # 52
Zoro # G7432074
product price: $148.66
/pk 4, $37.17/ea
Free Shipping & Returns
Key Features
Series
50
Seat Material
Steel
Frame Color
Gray
Back Material
Steel
Arm Style
Armless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
52
Zoro #
G7432074
UPC #
604747524043
Country of Origin
Viet Nam
Dimensions
Seat Depth
16 in
Seat Height
16 3/4 in
Overall Width
18 1/2 in
Back Width
18 1/4 in
Overall Height
29 3/8 in
Overall Depth
20 in
Cushion Thickness
Not Padded
Back Height
8 3/4 in
Seat Width
15 3/4 in
Folded Depth
2 in
Structural Material Thickness
19 ga
Seat Height - Maximum
16 3/4 in
Description
Folding Chair, 50 Series, Overall Height 29 3/8 in, Overall Width 18 1/2 in, Overall Depth 20 in, Seat Height 16 3/4 in, Seat Width 15 3/4 in, Seat Depth 16 in, Back Height 8 3/4 in, Back Width 18 1/4 in, Seat Color Gray, Back Color Gray, Frame Color Gray, Seat Material Steel, Back Material Steel, Frame Material Steel, Assembled, Cushion Thickness Not Padded, Arm Style Armless, Weight Capacity 500 lb, Caster Type Non-Marring Glides, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.