Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Folding Chair, Vinyl, 29-1/2in H, Black, PK4

  • Mfr # 1210

  • Zoro # G0165545


product price: $173.71
/pk 4, $43.43/ea
Free Shipping & Returns

Key Features

Series
1200
Seat Material
Vinyl
Frame Color
Black
Back Material
Vinyl
Arm Style
Armless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1210
Zoro #
G0165545
UPC #
604747121044
Country of Origin
Taiwan, Province of China

Dimensions

Back Height
8 3/4 in
Cushion Thickness
1 1/4 in
Back Width
18 3/4 in
Overall Width
18 3/4 in
Seat Depth
16 in
Overall Depth
20 1/4 in
Overall Height
29 1/2 in
Seat Height
17 3/4 in
Seat Width
16 in
Folded Depth
2 1/2 in
Seat Height - Maximum
17 3/4 in
Padding Thickness
1 1/4 in
Structural Material Thickness
18 ga

Details

Item
Folding Chair
Series
1200
Seat Color
Black
Seat Material
Vinyl
Frame Color
Black
Back Material
Vinyl
Arm Style
Armless
Frame Material
Steel
Weight Capacity
500 lb
Features
Double Hinges
Includes
Stability Plugs
Standards
ANSI/BIFMA, CAL 117
Caster Type
Non-Marring Glides
Back Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Assembled/Unassembled
Assembled
Product Type
Folding Chair
Style
Folding Chair
Stack Capacity
84
Includes Back
Backrest
Number of Leg Braces
2
Foot Type
Glides
Structural Material Finish
Powder Coated
Seat Structural Material
Vinyl
Foot Material
Polypropylene
Assembly
Assembled
Upholstery Location
Upholstered Back, Upholstered Seat
Upholstery Material
Vinyl
Stacking
Not Stackable
Folding
Folding
Back Structural Material
Vinyl

Description

Folding Chair, 1200 Series, Overall Height 29 1/2 in, Overall Width 18 3/4 in, Overall Depth 20 1/4 in, Seat Height 17 3/4 in, Seat Width 16 in, Seat Depth 16 in, Back Height 8 3/4 in, Back Width 18 3/4 in, Seat Color Black, Back Color Black, Frame Color Black, Seat Material Vinyl, Back Material Vinyl, Frame Material Steel, Assembled, Cushion Thickness 1 1/4 in, Arm Style Armless, Weight Capacity 500 lb, Caster Type Non-Marring Glides, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.