Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Folding Table, 29 1/2 in H

  • Mfr # BT2448

  • Zoro # G9323043


product price: $123.01
/ea
Free Shipping & Returns

Key Features

Frame Color
Gray
Frame Material
Steel
Weight Capacity
400 lb
Overall Width
48 in
Green Certification or Other Recognition
MAS Certified Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BT2448
Zoro #
G9323043
UPC #
604747891077
Country of Origin
China

Dimensions

Overall Width
48 in
Overall Depth
24 in
Length
48
Height
29
Width
24
Folded Depth
49 in
Top Thickness
1 3/4 in
Overall Height - Maximum
29 1/2 in
Folded Width
25 in
Height Adjustability
Fixed Height
Folded Height
3 in
Frame Material Thickness
17 ga
Tabletop Thickness
1 3/4 in

Details

Item
Folding Table
Frame Color
Gray
Frame Material
Steel
Weight Capacity
400 lb
Green Certification or Other Recognition
MAS Certified Green
Color
Speckled Grey
Includes
Built-In Handle, Gravity Lock with Clicking Mechanism
Assembled/Unassembled
Assembled
Features
10-Year Warranty
Material
Steel,Blow Molded Plastic
Standards
ANSI, BIFMA
Weight
23 lbs
Style
Folding Chair
Leg Type
Straight
Tabletop Color
Speckled Gray
Product Type
Folding Table
Edge Shape
Beveled
Foot Type
Glides
Edge Material
Plastic
Includes Modesty Panel
No Modesty Panel
Tabletop Structural Material
Plastic
Tabletop Shape
Rectangle
Tabletop Texture
Smooth
Load Rating
400 lb
Shape
Rectangle
Folding Tabletop
Folding
Tabletop Surface Material
Plastic
Assembly
Assembled
Includes Handle
No Handle
Number of Feet
4
Edge Color
Gray
Table Material
Plastic
Surface Material
Blow Molded Plastic
Frame Finish
Powder Coated
Table Weight
23 lb

Description

Folding Table, Surface Material Blow Molded Plastic, Rectangle, Width 24 in, Length 48 in, Height 29 1/2 in, Tabletop Color Family Gray, Tabletop Color Speckled Gray, Frame Color Gray, Assembled/Unassembled Assembled, Frame Material Steel, Edge Color Gray, Leg Type Straight, Table Material Plastic, Top Thickness 1 3/4 in, Load Rating 400 lb, Standards ANSI, BIFMA, Includes Built-In Handle, Gravity Lock with Clicking Mechanism

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.