Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Folding Table, 29 1/2 in H

  • Mfr # BT3636

  • Zoro # G201242480


product price: $118.20
/ea
Free Shipping & Returns

Key Features

Tabletop Color
Speckled Gray
Frame Color
Gray
Frame Material
Steel
Standards
ANSI, BIFMA
Features
10-Year Warranty, Gravity Slide Lock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BT3636
Zoro #
G201242480
UPC #
604747954215
Country of Origin
Switzerland

Dimensions

Overall Width
36 in
Frame Material Thickness
19 ga
Overall Height - Maximum
29 1/2 in
Overall Depth
36 in
Folded Depth
37 in
Height Adjustability
Fixed Height
Folded Width
37 in
Tabletop Thickness
1 3/4 in
Folded Height
3 in

Details

Item
Folding Table
Tabletop Color
Speckled Gray
Frame Color
Gray
Frame Material
Steel
Standards
ANSI, BIFMA
Features
10-Year Warranty, Gravity Slide Lock
Product Type
Folding Table
Tabletop Surface Material
Plastic
Tabletop Shape
Square
Weight Capacity
500 lb
Edge Material
Plastic
Number of Feet
4
Edge Color
Speckled Grey
Includes Modesty Panel
No Modesty Panel
Frame Finish
Powder Coated
Folding Tabletop
Folding
Edge Shape
Eased
Includes Handle
No Handle
Tabletop Structural Material
Plastic
Tabletop Texture
Smooth
Table Weight
24 lb
Foot Type
Glides
Green Certification or Other Recognition
MAS Certified Green

Description

Folding Table, Tabletop Color Speckled Gray, Frame Color Gray, Frame Material Steel, Edge Color Speckled Grey, Standards ANSI, BIFMA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.