Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Folding Table, 29 in H

  • Mfr # MSFT1872MDPEMY

  • Zoro # G809998000


product price: $520.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Tabletop Color
Mahogany
Frame Color
Black
Frame Material
Steel
Folded Depth
73 in
Features
10-Year Warranty, Automatic Locking
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MSFT1872MDPEMY
Zoro #
G809998000
UPC #
604747471163
Country of Origin
United States

Dimensions

Folded Depth
73 in
Folded Height
2 1/2 in
Height Adjustability
Fixed Height
Overall Height - Maximum
29 in
Overall Width
72 in
Folded Width
19 in
Overall Depth
18 in
Leg End Width
1 1/4 in
Tabletop Thickness
3/4 in

Details

Item
Folding Table
Tabletop Color
Mahogany
Frame Color
Black
Frame Material
Steel
Features
10-Year Warranty, Automatic Locking
Tabletop Surface Material
Laminate
Includes Modesty Panel
No Modesty Panel
Edge Color
Black
Tabletop Shape
Rectangle
Standards
ANSI, BIFMA
Frame Finish
Powder Coated
Product Type
Folding Table
Edge Shape
Eased
Includes Handle
No Handle
Number of Feet
4
Leg End Shape
Square
Table Weight
48 lb
Foot Type
Glides
Folding Tabletop
Folding
Weight Capacity
500 lb
Tabletop Structural Material
MDF
Green Certification or Other Recognition
MAS Certified Green

Description

Folding Table, Tabletop Color Mahogany, Frame Color Black, Frame Material Steel, Edge Color Black, Standards ANSI, BIFMA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.