
Folding Table and Chair Set, Gray
Mfr # BT3636/1-602/4
Zoro # G101242474
product price: $336.68
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Tabletop Color
Gray
Chair Overall Width
18 3/4 in
Structural Material Thickness
19 ga
Chair Overall Depth
21 1/2 in
Green Certification or Other Recognition
MAS Certified Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BT3636/1-602/4
Zoro #
G101242474
UPC #
604747867737
Country of Origin
China
Dimensions
Chair Overall Width
18 3/4 in
Structural Material Thickness
19 ga
Chair Overall Depth
21 1/2 in
Table Overall Width
36 in
Table Overall Depth
36 in
Table Overall Height
29 1/2 in
Table Folded Width
36 in
Table Folded Depth
36 in
Chair Overall Height
32 in
Seat Width
15 3/4 in
Seat Height
18 in
Seat Depth
16 5/8 in
Description
Chair Table Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.