Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Folding Table Dolly For Horizontal Storage, Up To 72"L

  • Mfr # DY-3072

  • Zoro # G7452884


product price: $595.09
/ea
Item requires special delivery charges. A $25.00 per item surcharge will be applied.

Key Features

Load Capacity
660 lb
Overall Length
74 in
Overall Width
31 in
Overall Height
43 in
Max. Number of Tables
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DY-3072
Zoro #
G7452884
UPC #
604747307226
Country of Origin
China

Dimensions

Overall Length
74 in
Overall Width
31 in
Overall Height
43 in
Caster Wheel Width
1 1/4 in
For Maximum Table Length
6 ft
For Maximum Table Width
30 in
Caster Wheel Dia.
4 in

Details

Item
Folding Table Dolly up to 6ft.
Load Capacity
660 lb
Max. Number of Tables
12
Frame Material
Steel
Green Certification or Other Recognition
MAS Certified Green
Frame Color
Brown
For Maximum Number of Horizontal Tables
12
Handle Type
Tubular Handle
Caster/Wheel Mounting Location
4-Wheel
Caster/Wheel Configuration
(2) Stationary, (2) Swivel
Frame Finish/Coating
Powder Coated
Caster Wheel/Tread Material
Rubber
Frame Gauge
18 ga

Description

Folding Table Dolly up to 6ft., Max. Number of Tables 12, Load Capacity 660 lb, For Max. Number of Chairs Not Applicable, For Maximum Number of Horizontal Tables 12, For Maximum Table Length 6 ft, For Maximum Table Width 30 in, For Minimum Chair Width Not Applicable, For Maximum Chair Width Not Applicable, For Maximum Table Diameter Not Applicable, Caster Wheel Dia. 4 in, Caster Wheel/Tread Material Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.