Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Folding Table Dolly For Vertical Storage, 48"/60" Round Tables

  • Mfr # DY-60R

  • Zoro # G7452866


product price: $382.46
/ea
Free Shipping & Returns

Key Features

Load Capacity
660 lb
Overall Length
47 1/2 in
Overall Width
27 3/4 in
Overall Height
31 1/4 in
Max. Number of Tables
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DY-60R
Zoro #
G7452866
UPC #
604747160609
Country of Origin
China

Dimensions

Overall Length
47 1/2 in
Overall Width
27 3/4 in
Overall Height
31 1/4 in
Caster Wheel Dia.
4 in
For Maximum Table Diameter
60 in
Caster Wheel Width
1 1/4 in

Details

Item
Round Folding Table Dolly,48" and 60"
Load Capacity
660 lb
Max. Number of Tables
10
Green Certification or Other Recognition
MAS Certified Green
Frame Color
Brown
Frame Material
Steel
Caster/Wheel Mounting Location
4-Wheel
Assembled/Unassembled
Unassembled
Frame Finish/Coating
Powder Coated
Caster/Wheel Configuration
(2) Stationary, (2) Swivel
Handle Type
(2) Tubular Handle
Caster Wheel/Tread Material
Rubber
For Maximum Number of Vertical Tables
10

Description

Round Folding Table Dolly,48 In. and 60 In., Max. Number of Tables 10, Load Capacity 660 lb, For Max. Number of Chairs Not Applicable, For Maximum Number of Vertical Tables 10, For Maximum Table Length Not Applicable, For Maximum Table Width Not Applicable, For Minimum Chair Width Not Applicable, For Maximum Chair Width Not Applicable, For Maximum Table Diameter 60 in, Caster Wheel Dia. 4 in, Caster Wheel/Tread Material Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.