Zoro Homepage

Interion 42" Square Bar Height Restaurant Table, Charcoal

  • Mfr # 695810CL

  • Zoro # G402574755


product price: $1,158.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
695810CL
Zoro #
G402574755
UPC #
-
Country of Origin
Malaysia

Description

BREAKROOMS, LUNCHROOMS AND EATING AREAS ARE AN IMPORTANT SPACE IN YOUR OFFICE, SCHOOL OR RESTAURANT. IT IS WHERE PEOPLE GO TO RELAX, TAKE A BREAK, SOCIALIZE AND FUEL UP FOR THEIR DAY. THAT'S WHY IT'S IMPORTANT TO HAVE DURABLE AND EASY TO MAINTAIN TABLES THAT WILL LIVE UP TO CONSTANT, EVERYDAY USE. INTERION LUNCHROOM TABLES ARE MADE WITH SOLID 1-1/4" THICK PARTICLEBOARD LAMINATE IN MULTIPLE FINISHES AND FEATURE A VINYL T-MOLD EDGE BANDING THAT KEEPS FOOD, MOISTURE AND MOLD FROM PENETRATING THE CORE. STURDY POWDER COATED BLACK BASES FEATURE 3" DIAMETER COLUMNS AND HAVE ADJUSTABLE GLIDES WHICH PROVIDE STABILITY AND EASY LEVELING. TABLES ARE EASY TO MAINTAIN - JUST WIPE CLEAN WITH A DAMP CLOTH. 300 LB WEIGHT CAPACITY. 10 YEAR OVERALL DIMENSIONS: 42"L X 42"W X 42"H TABLETOPS ARE MANUFACTURED IN THE USA.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.