Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lab Table, 37 1/4 in H

  • Mfr # SLT3-2448H

  • Zoro # G001242550


product price: $355.99
/ea
Free Shipping & Returns

Key Features

Standards
ANSI, BIFMA
Overall Width
48 in
Overall Depth
24 in
Frame Material
Steel
Assembly
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLT3-2448H
Zoro #
G001242550
UPC #
604747890100
Country of Origin
China

Dimensions

Overall Width
48 in
Overall Depth
24 in
Height Adjustability
Adjustable Height
Frame Material Thickness
16 ga
Overall Height - Minimum
22 1/4 in
Overall Height - Maximum
37 1/4 in
Tabletop Thickness
1 1/8 in
Leg End Width
1 1/2 in

Details

Item
Lab Table
Standards
ANSI, BIFMA
Frame Material
Steel
Assembly
Unassembled
Weight Capacity
500 lb
Features
10-Year Warranty, Built with Tamper-Free Hardware
Product Type
Lab Table
Edge Color
Black
Includes Handle
No Handle
Tabletop Surface Material
Laminate
Includes Assembly Tools
Tools Included
Foot Type
Glides
Green Certification or Other Recognition
MAS Certified Green
Number of Feet
4
Tabletop Shape
Rectangle
Frame Color
Black
Leg End Shape
Square
Tabletop Color
Black
Frame Finish
Powder Coated
Table Weight
61 lb
Includes Modesty Panel
No Modesty Panel
Tabletop Structural Material
Particle Board

Description

Steel Table,24x48

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.