Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lab Table, 37 1/4 in H

  • Mfr # SLT3-2454H

  • Zoro # G701242478


product price: $400.19
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Overall Depth
24 in
Assembly
Unassembled
Frame Material
Steel
Weight Capacity
500 lb
Overall Width
54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLT3-2454H
Zoro #
G701242478
UPC #
604747890117
Country of Origin
China

Dimensions

Overall Depth
24 in
Overall Width
54 in
Frame Material Thickness
16 ga
Overall Height - Maximum
37 1/4 in
Leg End Width
1 1/2 in
Height Adjustability
Adjustable Height
Tabletop Thickness
1 1/8 in
Overall Height - Minimum
22 1/4 in

Details

Item
Lab Table
Assembly
Unassembled
Frame Material
Steel
Weight Capacity
500 lb
Standards
ANSI, BIFMA
Features
10-Year Warranty, Built with Tamper-Free Hardware
Number of Feet
4
Includes Assembly Tools
Tools Included
Tabletop Shape
Rectangle
Product Type
Lab Table
Leg End Shape
Square
Frame Color
Black
Includes Handle
No Handle
Includes Modesty Panel
No Modesty Panel
Table Weight
66 lb
Foot Type
Glides
Green Certification or Other Recognition
MAS Certified Green
Frame Finish
Powder Coated
Edge Color
Black
Tabletop Color
Black
Tabletop Structural Material
Particle Board
Tabletop Surface Material
Laminate

Description

Steel Table,24x54

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.