Zoro Homepage

Lab Table, 37 1/4 in H

  • Mfr # SLT3-2460H

  • Zoro # G501242562


product price: $427.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Assembly
Unassembled
Standards
ANSI, BIFMA
Overall Width
60 in
Frame Material
Steel
Weight Capacity
500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLT3-2460H
Zoro #
G501242562
UPC #
604747890124
Country of Origin
China

Dimensions

Overall Width
60 in
Overall Depth
24 in
Frame Material Thickness
16 ga
Tabletop Thickness
1 1/8 in
Overall Height - Minimum
22 1/4 in
Leg End Width
1 1/2 in
Height Adjustability
Adjustable Height
Overall Height - Maximum
37 1/4 in

Description

Steel Table,24x60

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.