Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lab Table, 37 1/4 in H

  • Mfr # SLT3-3072H

  • Zoro # G001242611


product price: $655.20
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Overall Width
72 in
Assembly
Unassembled
Overall Depth
30 in
Weight Capacity
500 lb
Frame Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLT3-3072H
Zoro #
G001242611
UPC #
604747890155
Country of Origin
China

Dimensions

Overall Width
72 in
Overall Depth
30 in
Tabletop Thickness
1 1/8 in
Frame Material Thickness
16 ga
Height Adjustability
Adjustable Height
Overall Height - Minimum
22 1/4 in
Leg End Width
1 1/2 in
Overall Height - Maximum
37 1/4 in

Details

Item
Lab Table
Assembly
Unassembled
Weight Capacity
500 lb
Frame Material
Steel
Standards
ANSI, BIFMA
Features
10-Year Warranty, Built with Tamper-Free Hardware
Includes Modesty Panel
No Modesty Panel
Includes Handle
No Handle
Frame Finish
Powder Coated
Tabletop Color
Black
Leg End Shape
Square
Product Type
Lab Table
Green Certification or Other Recognition
MAS Certified Green
Number of Feet
4
Includes Assembly Tools
Tools Included
Tabletop Surface Material
Laminate
Table Weight
100 lb
Frame Color
Black
Edge Color
Black
Tabletop Structural Material
Particle Board
Foot Type
Glides
Tabletop Shape
Rectangle

Description

Steel Table,30x72

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.