Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lab Table, High Pressure Laminate (Table Top), Wood (Frame), Solid Wood (Legs) Frame, 60" L x 30" W

  • Mfr # SLT1-3060H

  • Zoro # G6937207


product price: $698.04
/ea
Free Shipping & Returns

Key Features

Material
High Pressure Laminate (Table Top)
Frame Material
Wood (Frame), Solid Wood (Legs)
Color
Black
Surface Material
High Pressure Laminate
Width
30"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SLT1-3060H
Zoro #
G6937207
UPC #
604747960612
Country of Origin
China

Dimensions

Width
30"
Length
60"
Height
30"

Details

Item
Lab Table
Material
High Pressure Laminate (Table Top)
Frame Material
Wood (Frame), Solid Wood (Legs)
Color
Black
Surface Material
High Pressure Laminate
Shape
Rectangle
Assembled/Unassembled
Assembled
Includes
Rubber Liquid Protecting Boots
Type
Science Lab Table
Tabletop Color
Black
Tabletop Material
High Pressure Laminate

Description

Sci Lab Table,HSLT,Oak Legs,30 In.x60 In.x30 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.