Zoro Homepage

Melody Music Chair, Black

  • Mfr # 8210

  • Zoro # G7451764


product price: $137.25
/ea
Free Shipping & Returns

Key Features

Seat Color
Camel
Seat Material
Polypropylene
Arm Style
Armless
Features
Durable
Seat Depth
16.50"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8210
Zoro #
G7451764
UPC #
604747821043
Country of Origin
Taiwan, Province of China

Dimensions

Seat Depth
16.50"
Seat Width
16.50"

Details

Item
Stacking Chair
Seat Color
Camel
Seat Material
Polypropylene
Arm Style
Armless
Features
Durable
Green Certification or Other Recognition
MAS Certified Green
Product Type
Stacking Chair
Color
Black
Material
Polypropylene
Style
Music Chair

Description

Stacking Chair, Arm Style Armless

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.