Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mobile Science Cart with External Drawers and Pegboard

  • Mfr # MSC03

  • Zoro # G212923453


product price: $1,777.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Color
Black
Material
Wood
Length
48 in
Width
28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSC03
Zoro #
G212923453
UPC #
604747713416
Country of Origin
China

Dimensions

Length
48 in
Width
28 in

Details

Color
Black
Material
Wood
Features
External Drawers, Pegboard

Description

The NPS Mobile Science Cart with External Drawers and Pegboard is the perfect way to keep your supplies organized and within reach. The three external drawers provide plenty of storage space, while the pullout shelf is great for holding everything from beakers to Bunsen burners. The wrap-around hinges keep the doors open for easy access, while the pullout pegboard offers 50 assorted pegs to hang everything from test tubes to tongs. The plywood core construction ensures superior strength and stability, so you can be sure that it will provide years of use. Plus, the chemically resistant tabletop keeps your cart looking new, even after years of use. In addition, the oak veneer and chem-res tabletop give this cart a stylish look that will complement any decor. Furthermore, your supplies will always be safe and secure, thanks to the door and drawer locks. The NPS Mobile Science Cart with External Drawers and Pegboard is the perfect choice for a mobile science cart that offers both convenience and durability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.