Zoro Homepage

Mobile Science Cart with Inner Drawers and Shelf, Whiteboard /Mirror & Sink

  • Mfr # MSC02WS

  • Zoro # G712923441


product price: $1,631.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Color
Black
Material
Wood
Length
48 in
Width
28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSC02WS
Zoro #
G712923441
UPC #
604747678807
Country of Origin
China

Dimensions

Length
48 in
Width
28 in

Details

Color
Black
Material
Wood
Features
Inner Drawers, Shelf, Whiteboard /Mirror, Sink

Description

The NPS Mobile Science Cart with Inner Drawers and Shelf is a versatile, stylish, and secure way to store and transport your scientific equipment and materials. This sturdy cart is perfect for everything, from storing beakers and test tubes to transporting lab instruments and supplies. The adjustable-height shelf and four concealed drawers make it easy to organize your materials, while the two lockable doors with 270-degree wrap-around hinges provide security and convenience. And thanks to its plywood core, the Mobile Science Cart is built to last. In addition, the oak veneer and dark tabletop give it a chic, modern look that will complement any lab or classroom. This model features a Whiteboard/Mirror and a Stainless Steel Sink and Hand Pump Faucet.Featuring four casters, the Mobile Science Cart is easy to move wherever you need it to go.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.