Zoro Homepage

Mobile Science Cart with Microscope Dividers

  • Mfr # MSC05

  • Zoro # G512923443


product price: $1,401.99
/ea
Item requires special delivery charges. A $275.00 per item surcharge will be applied.

Key Features

Color
Black
Material
Wood
Length
48 in
Width
28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSC05
Zoro #
G512923443
UPC #
604747713430
Country of Origin
China

Dimensions

Length
48 in
Width
28 in

Details

Color
Black
Material
Wood
Features
Microscope Dividers

Description

The Mobile Science Cart with Microscope Dividers from National Public Seating is the only choice when it comes to a flexible microscope and scientific equipment storage solution._x000D_This cart features removable microscope dividers and an adjustable-height shelf, perfect for accommodating different-sized microscopes. It can easily store up to 24 microscopes, making it ideal for classrooms and laboratories._x000D_Need to store something other than microscopes? No problem! Remove as many dividers as you need to make room for your supplies._x000D_The cabinet and shelf feature a plywood core with an oak veneer finish, ensuring durability and a sleek, modern look. The dark tabletop provides a contrasting workspace, while the four heavy-duty casters allow for easy mobility._x000D_Plus, the two doors feature 270-degree wrap-around hinges for easy access to stored microscopes and supplies. And the door lock ensures that all that expensive equipment will be safe and secure.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.