Zoro Homepage

Mobile Science Cart with Shelving and Sink

  • Mfr # MSC01S

  • Zoro # G412923444


product price: $1,598.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Color
Black
Material
Wood
Length
48 in
Width
28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSC01S
Zoro #
G412923444
UPC #
604747678913
Country of Origin
China

Dimensions

Length
48 in
Width
28 in

Details

Color
Black
Material
Wood
Features
Shelving, Sink

Description

With its durable construction and versatile design, the NPS Mobile Science Cart with Shelving is an ideal solution for any science classroom or lab. This cart is perfect for storing all of your science supplies, with two shelves that can be adjusted to different heights. The doors have 270-degree wrap-around hinges, so you can easily access everything inside. In addition, the plywood core cabinet and shelves are incredibly sturdy, making this cart a great long-term solution for your classroom or lab needs. The cart also includes four casters for easy mobility, so you can quickly move it around your space as needed. And best of all, it comes with a door lock, so you can rest assured that your supplies will be safe and secure. This model features a Stainless Steel Sinkand Hand Pump Faucet.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.