Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mobile Science Cart with Tote Trays

  • Mfr # MSC04

  • Zoro # G412923437


product price: $1,838.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Color
Black
Material
Wood
Length
48 in
Width
28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSC04
Zoro #
G412923437
UPC #
604747713423
Country of Origin
China

Dimensions

Length
48 in
Width
28 in

Details

Color
Black
Material
Wood
Features
Tote Trays

Description

The NPS Mobile Science Cart with Tote Trays is the ideal mobile storage and workspace solution for any lab or science classroom._x000D_This cart comes with 24 plastic tote trays, perfect for storing all of your science supplies. The plastic tote trays provide a versatile storage solution for a wide range of materials and equipment, as they can be removed to provide more space if needed. The trays also nest, so you can easily store the ones you aren't using._x000D_The cart features two doors with 270-degree wrap-around hinges, ensuring that all your supplies and equipment are easily accessible. Plus, the plywood core cabinet and 1''-thick Chem Res tabletop are extremely durable, so you can be certain this cart can stand up to heavy use and last for many years._x000D_It's also easy to clean, while the four heavy-duty casters make it easy to move around your space. This versatile and durable cart is perfect for storing and transporting everything you need for your science experiments and projects.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.