Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

OS Duet Charging Cart

  • Mfr # DCC

  • Zoro # G0866356


product price: $898.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Type
Mobile
Overall Height
38 1/4 in
Overall Width
28 1/8 in
Overall Depth
22 in
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCC
Zoro #
G0866356
UPC #
604747954192
Country of Origin
China

Dimensions

Overall Height
38 1/4 in
Overall Width
28 1/8 in
Overall Depth
22 in
Monitor Size
15.6 in
Height
38 1/4 in
Caster Size
4"
Depth
22 in
Width
28 1/8 in
Shelf Depth
22 1/4 in
Power Cord Length
12 ft

Details

Type
Mobile
Color
Gray
Material
Steel
Display Type
None
Item
Technology Charging Station
Locking Mechanism
Key
Number of Shelves
2
Caster Type
(2) Locking, (2) Swivel
Includes
Grip-Rite Surface Top, Heavy-Duty 4 in Casters (Two Locking), Sturdy Handle
Standards
ANSI/BIFMA, UL Listed
Number of Adjustable Shelves
2
Number of Casters
4
Assembly
Unassembled
Product Type
Technology Charging Station
Features
(2) UL Approved Power Strips with (32) Outlets Total
Ventilation
Passive
Locking
Integrated
Compatible Technology
15.6 in Laptops or Smaller, Tablets
Number of Outlets
32
Includes Assembly Tools
No
Includes Door
Yes
Frame Material Gauge
18 ga
Number of Compartments
32

Description

Technology Charging Station, Compatible Technology 15.6 in Laptops or Smaller, Tablets, Overall Width 28 1/8 in, Overall Depth 22 in, Overall Height 38 1/4 in, Number of Outlets 32, Power Cord Length 12 ft, Locking Integrated, Number of Shelves 2, Product Type Technology Charging Station, Caster Type (2) Locking, (2) Swivel, Standards ANSI/BIFMA, UL Listed, Shelf Depth 22 1/4 in, Ventilation Passive, Features (2) UL Approved Power Strips with (32) Outlets Total, Number of Casters 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.