Rectangle Chem-ResTopLabTable, 24x48x30", 24" W, 48" L, 30" H, Black

  • Mfr # SLT1-2448C

  • Zoro # G5196348


product price: $613.17
/ea
Free Shipping & Returns

Key Features

Shape
Rectangle
Width
24"
Length
48"
Height
30"
Tabletop Material
Industrial grade Particleboard Chem Res Laminate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLT1-2448C
Zoro #
G5196348
UPC #
742173735203
Country of Origin
China

Dimensions

Width
24"
Length
48"
Height
30"

Details

Item
Chem-ResTopLabTable,24x48x30"
Shape
Rectangle
Tabletop Material
Industrial grade Particleboard Chem Res Laminate
Tabletop Color
Black
Frame Color
Ash
Frame Material
Wood
Edge Type
3mm Edgebanding
Leg Type
Rubber liquid-protecting leg boots
Leg Color
Ash
Assembled/Unassembled
Unassembled
Material
High Pressure Laminate (Table Top), Medium Density Fiberboard (Core)
Type
Science Lab Table
Includes
Rubber Liquid Protecting Boots
Color
Black
Surface Material
Laminate

Description

Chem-ResTopLabTable,24x48x30 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.