Zoro Homepage

Rectangle Fold-in-Half Table, Gray, 30"x72", High Density Polyethylene Top, Speckled Gray

  • Mfr # BMFIH3072

  • Zoro # G6937021


product price: $151.46
/ea
Free Shipping & Returns

Key Features

Shape
Rectangle
Width
30"
Length
71.8"
Height
29-1/2"
Tabletop Material
High Density Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMFIH3072
Zoro #
G6937021
UPC #
604747960919
Country of Origin
China

Dimensions

Width
30"
Length
71.8"
Height
29-1/2"

Details

Item
Fold-in-Half Table,Gray,30"x72"
Shape
Rectangle
Tabletop Material
High Density Polyethylene
Tabletop Color
Speckled Gray
Frame Color
Grey
Frame Material
Steel
Edge Type
Round
Leg Type
Straight
Assembled/Unassembled
Assembled
Type
Heavy Duty Fold-in-Half Table
Material
High Density Polyethylene
Series
BMFIH
Surface Material
High Density Polyethylene

Description

Fold-in-Half Table,Gray,30 In.x72 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.