Rectangle Folding Picnic Table, Blue, Plastic, 8 Seats, 72 in L, 29 1/2 in H Overall Plank

  • Mfr # BMPT3072-BK04

  • Zoro # G712922246


product price:  $326.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Shape
Rectangle
Tabletop Structural Material
Plastic
Bench Structural Material
Plastic
Tabletop Texture
Plank
Maximum Seating Capacity
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BMPT3072-BK04
Zoro #
G712922246
UPC #
604747449957
Country of Origin
China

Dimensions

Overall Length
72 in
Overall Width
57 in
Overall Height
29 1/2 in
Bench Height
18 in
Tabletop Length
72 in
Umbrella Hole Diameter
2 1/2 in
Bench Material Thickness
1.6 in
Tabletop Width
32 in
Tabletop Material Thickness
1.6 in
Bench Depth
9 in
Bench Length
72 in
Bench Thickness
1 5/8 in
Tabletop Thickness
1 5/8 in

Details

Shape
Rectangle
Tabletop Structural Material
Plastic
Bench Structural Material
Plastic
Tabletop Texture
Plank
Maximum Seating Capacity
8
Tabletop Color
Blue
Frame Color
Black
Bench Color
Blue
Item
Folding Picnic Table
Frame Material
Steel
Includes
(1) Tabletop, (2) Benches, (2) Leg Frames, Allen Key, Spanner
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
ANSI/BIFMA, MAS Green Certified
Assembly
Unassembled
Frame Finish
Powder Coated
Includes Umbrella Hole
Yes
Includes Assembly Tools
Yes
User Entry
Walk Through
Includes Mounting Hardware
Yes
Product Type
Folding Picnic Table
Mounting Hardware Included
(12) M6x20 Bolts, (4) M6x38 Bolts, (4) Lock Nuts
Bench Configuration
Table with (2) Benches
Support Style
Ground-Level Support
Tabletop Weight Capacity
1,000 lb
Number of Benches
2
Bench Weight Capacity
800 lb
Green Certification or Other Recognition
MAS Certified Green

Description

Folding Picnic Table, Assembly Unassembled, Bench Coating/Finish Not Applicable, Bench Color Blue, Bench Configuration Table with (2) Benches, Bench Depth 9 in, Bench Height 18 in, Bench Length 72 in, Bench Structural Material Plastic, Bench Weight Capacity 800 lb, Frame Color Black, Frame Diameter Not Applicable, Frame Finish Powder Coated, Frame Material Steel, Includes (1) Tabletop, (2) Benches, (2) Leg Frames, Allen Key, Spanner, Includes Assembly Tools Yes, Includes Mounting Hardware Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products