Rectangle Folding Picnic Table, Brown, Plastic, 8 Seats, 72 in L, 29 1/2 in H Overall Plank

  • Mfr # BMPT3072-BR03

  • Zoro # G312922257


product price:  $326.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Shape
Rectangle
Tabletop Structural Material
Plastic
Bench Structural Material
Plastic
Tabletop Texture
Plank
Maximum Seating Capacity
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BMPT3072-BR03
Zoro #
G312922257
UPC #
604747449940
Country of Origin
China

Dimensions

Overall Length
72 in
Overall Width
57 in
Overall Height
29 1/2 in
Bench Height
18 in
Bench Material Thickness
1.6 in
Tabletop Length
72 in
Umbrella Hole Diameter
2 1/2 in
Tabletop Width
32 in
Bench Depth
9 in
Bench Length
72 in
Tabletop Material Thickness
1.6 in
Tabletop Thickness
1 5/8 in
Bench Thickness
1 5/8 in

Details

Shape
Rectangle
Tabletop Structural Material
Plastic
Bench Structural Material
Plastic
Tabletop Texture
Plank
Maximum Seating Capacity
8
Tabletop Color
Brown
Frame Color
Brown
Bench Color
Brown
Item
Folding Picnic Table
Frame Finish
Powder Coated
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
ANSI/BIFMA, MAS Green Certified
Includes
(1) Tabletop, (2) Benches, (2) Leg Frames, Allen Key, Spanner
Assembly
Unassembled
Frame Material
Steel
Includes Umbrella Hole
Yes
Product Type
Folding Picnic Table
Includes Mounting Hardware
Yes
Bench Weight Capacity
800 lb
Mounting Hardware Included
(12) M6x20 Bolts, (4) M6x38 Bolts, (4) Lock Nuts
Tabletop Weight Capacity
1,000 lb
Bench Configuration
Table with (2) Benches
Support Style
Ground-Level Support
User Entry
Walk Through
Number of Benches
2
Includes Assembly Tools
Yes
Green Certification or Other Recognition
MAS Certified Green

Description

Folding Picnic Table, Assembly Unassembled, Bench Coating/Finish Not Applicable, Bench Color Brown, Bench Configuration Table with (2) Benches, Bench Depth 9 in, Bench Height 18 in, Bench Length 72 in, Bench Structural Material Plastic, Bench Weight Capacity 800 lb, Frame Color Brown, Frame Diameter Not Applicable, Frame Finish Powder Coated, Frame Material Steel, Includes (1) Tabletop, (2) Benches, (2) Leg Frames, Allen Key, Spanner, Includes Assembly Tools Yes, Includes Mounting Hardware Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products