Rectangle Folding Picnic Table, Green, Plastic, 8 Seats, 72 in L, 29 1/2 in H Overall Plank

  • Mfr # BMPT3072-BK06

  • Zoro # G412922249


product price:  $343.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Shape
Rectangle
Tabletop Structural Material
Plastic
Bench Structural Material
Plastic
Tabletop Texture
Plank
Maximum Seating Capacity
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMPT3072-BK06
Zoro #
G412922249
UPC #
604747449964
Country of Origin
China

Dimensions

Overall Length
72 in
Overall Width
57 in
Overall Height
29 1/2 in
Bench Height
18 in
Tabletop Length
72 in
Tabletop Material Thickness
1.6 in
Bench Length
72 in
Umbrella Hole Diameter
2 1/2 in
Bench Material Thickness
1.6 in
Tabletop Width
32 in
Bench Depth
9 in
Tabletop Thickness
1 5/8 in
Bench Thickness
1 5/8 in

Details

Shape
Rectangle
Tabletop Structural Material
Plastic
Bench Structural Material
Plastic
Tabletop Texture
Plank
Maximum Seating Capacity
8
Tabletop Color
Green
Frame Color
Black
Bench Color
Green
Item
Folding Picnic Table
Assembly
Unassembled
Frame Finish
Powder Coated
Standards
ANSI/BIFMA, MAS Green Certified
Includes
(1) Tabletop, (2) Benches, (2) Leg Frames, Allen Key, Spanner
Frame Material
Steel
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Includes Umbrella Hole
Yes
Includes Assembly Tools
Yes
Product Type
Folding Picnic Table
Mounting Hardware Included
(12) M6x20 Bolts, (4) M6x38 Bolts, (4) Lock Nuts
Bench Configuration
Table with (2) Benches
Number of Benches
2
Tabletop Weight Capacity
1,000 lb
Support Style
Ground-Level Support
User Entry
Walk Through
Includes Mounting Hardware
Yes
Bench Weight Capacity
800 lb
Green Certification or Other Recognition
MAS Certified Green

Description

Folding Picnic Table, Assembly Unassembled, Bench Coating/Finish Not Applicable, Bench Color Green, Bench Configuration Table with (2) Benches, Bench Depth 9 in, Bench Height 18 in, Bench Length 72 in, Bench Structural Material Plastic, Bench Weight Capacity 800 lb, Frame Color Black, Frame Diameter Not Applicable, Frame Finish Powder Coated, Frame Material Steel, Includes (1) Tabletop, (2) Benches, (2) Leg Frames, Allen Key, Spanner, Includes Assembly Tools Yes, Includes Mounting Hardware Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products