
Rectangle Folding Picnic Table, Grey, Plastic, 8 Seats, 72 in L, 29 1/2 in H Overall Plank
Mfr # BMPT3072-BK02
Zoro # G012922243
product price:Â $326.99
/eaKey Features
Shape
Rectangle
Tabletop Structural Material
Plastic
Bench Structural Material
Plastic
Tabletop Texture
Plank
Maximum Seating Capacity
8
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BMPT3072-BK02
Zoro #
G012922243
UPC #
604747449933
Country of Origin
China
Dimensions
Overall Length
72 in
Overall Width
57 in
Overall Height
29 1/2 in
Bench Height
18 in
Tabletop Length
72 in
Umbrella Hole Diameter
2 1/2 in
Tabletop Width
32 in
Bench Material Thickness
1.6 in
Tabletop Material Thickness
1.6 in
Bench Depth
9 in
Bench Length
72 in
Tabletop Thickness
1 5/8 in
Bench Thickness
1 5/8 in
Description
Folding Picnic Table, Assembly Unassembled, Bench Coating/Finish Not Applicable, Bench Color Gray, Bench Configuration Table with (2) Benches, Bench Depth 9 in, Bench Height 18 in, Bench Length 72 in, Bench Structural Material Plastic, Bench Weight Capacity 800 lb, Frame Color Black, Frame Diameter Not Applicable, Frame Finish Powder Coated, Frame Material Steel, Includes (1) Tabletop, (2) Benches, (2) Leg Frames, Allen Key, Spanner, Includes Assembly Tools Yes, Includes Mounting Hardware Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.