Zoro Homepage

Rectangle Folding Table, 30" W, 72" L, 22-28.5" H, Blow-molded plastic Top, Blue

  • Mfr # BTA-3072-04

  • Zoro # G7451904


product price: $323.00
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.

Key Features

Shape
Rectangle
Width
30"
Length
72"
Height
22-28.5"
Tabletop Material
Blow-molded plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BTA-3072-04
Zoro #
G7451904
UPC #
604747308209
Country of Origin
Switzerland

Dimensions

Width
30"
Length
72"
Height
22-28.5"
Overall Width
72 in
Overall Depth
30 in
Overall Height - Maximum
28 1/2 in
Height Adjustability
Adjustable Height
Folded Width
31 in
Overall Height - Minimum
22 in
Frame Material Thickness
17 ga
Tabletop Thickness
1 3/4 in
Folded Height
2 1/2 in
Folded Depth
73 in

Details

Item
Folding Table
Shape
Rectangle
Tabletop Material
Blow-molded plastic
Tabletop Color
Blue
Frame Color
Black
Frame Material
Steel
Edge Type
Molded
Leg Type
Pedestal
Leg Color
Black
Assembled/Unassembled
Assembled
Features
10-Year Warranty, Gravity Slide Lock
Edge Color
Blue
Weight Capacity
1,000 lb
Standards
ANSI, BIFMA
Green Certification or Other Recognition
MAS Certified Green
Number of Feet
4
Frame Finish
Powder Coated
Tabletop Surface Material
Plastic
Includes Handle
No Handle
Tabletop Shape
Rectangle
Table Weight
35 lb
Foot Type
Glides
Edge Shape
Eased
Product Type
Folding Table
Tabletop Texture
Smooth
Includes Modesty Panel
No Modesty Panel
Folding Tabletop
Folding
Tabletop Structural Material
Plastic

Description

Folding Table, Tabletop Color Blue, Frame Color Black, Frame Material Steel, Edge Color Blue, Standards ANSI, BIFMA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.