Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rectangle Folding Table, 30" W, 72" L, 29-1/2" H, Blow-molded plastic Top, Speckled Gray

  • Mfr # BT-3072

  • Zoro # G4165865


product price: $173.35
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.

Key Features

Shape
Rectangle
Width
30"
Length
72"
Height
29-1/2"
Tabletop Material
Blow-molded plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BT-3072
Zoro #
G4165865
UPC #
604747307219
Country of Origin
China

Dimensions

Width
30"
Length
72"
Height
29-1/2"
Depth
30"
Top Thickness
1-3/4"
Overall Width
72 in
Overall Depth
30 in
Folded Width
31 in
Tabletop Thickness
1 3/4 in
Height Adjustability
Fixed Height
Frame Material Thickness
17 ga
Folded Height
2 1/2 in
Folded Depth
73 in
Overall Height - Maximum
29 1/2 in

Details

Item
Folding Table
Shape
Rectangle
Tabletop Material
Blow-molded plastic
Tabletop Color
Speckled Gray
Frame Color
Gray
Frame Material
Steel
Edge Type
Molded
Leg Type
Wishbone
Leg Color
Grey
Assembled/Unassembled
Assembled
Edge Color
Speckled Gray
Series
BT-3000
Table Material
Blow Molded Polyethylene
Color
Speckled Grey (Table Top), Grey Textured Powder Coated (Leg)
Material
Plastic
Load Rating
1000 lb.
Type
Folding Table
Surface Material
Blow Molded Polypropylene
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
ANSI/BIFMA
Weight Capacity
1,000 lb
Assembly
Assembled
Features
10-Year Warranty, Gravity Slide Lock
Tabletop Surface Material
Polyethylene
Tabletop Texture
Smooth
Frame Finish
Powder Coated
Edge Shape
Beveled
Folding Tabletop
Folding
Includes Handle
No Handle
Table Weight
35 lb
Includes Modesty Panel
No Modesty Panel
Number of Feet
4
Edge Material
Plastic
Product Type
Folding Table
Tabletop Structural Material
Polyethylene
Foot Type
Glides
Tabletop Shape
Rectangle

Description

Folding Table, Surface Material Blow Molded Polyethylene, Rectangle, Width 30 in, Length 72 in, Height 30 in, Tabletop Color Family Gray, Tabletop Color Speckled Gray, Frame Color Gray, Assembled/Unassembled Assembled, Frame Material Steel, Edge Color Gray, Edge Type Molded, Leg Type Wishbone, Table Material Blow Molded Polyethylene, Top Thickness 1 3/4 in, Series BT-3000, Load Rating 1000 lb, Standards ANSI, BIFMA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.