
Rectangle Height Adjust Science Lab Table, 24" x 54, 24" W, 54" L, 22.25-37.25" H, Black
Mfr # SLT3-2454P
Zoro # G7452035
product price: $673.99
/ea
Free Shipping & Returns
Key Features
Shape
Rectangle
Width
24"
Length
54"
Height
22.25-37.25"
Tabletop Material
Solid Phenolic Resin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SLT3-2454P
Zoro #
G7452035
UPC #
604747953300
Country of Origin
United States
Dimensions
Width
24"
Length
54"
Height
22.25-37.25"
Details
Item
Height Adjust Science Lab Table,24" x 54
Shape
Rectangle
Tabletop Material
Solid Phenolic Resin
Tabletop Color
Black
Frame Color
Black
Frame Material
Steel
Edge Type
1/8� Bevel Edge
Leg Type
Height Adjustable
Leg Color
Black
Assembled/Unassembled
Unassembled
Description
Height Adjust Science Lab Table,24" x 54
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.