Rectangle Height Adjust Science Lab Table, 30" x 72, 30" W, 72" L, 22.25-37.25" H, Black

  • Mfr # SLT3-3072C

  • Zoro # G7452069


product price: $729.90
/ea
Free Shipping & Returns

Key Features

Shape
Rectangle
Width
30"
Length
72"
Height
22.25-37.25"
Tabletop Material
Industrial grade Particleboard Chem Res Laminate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLT3-3072C
Zoro #
G7452069
UPC #
604747953287
Country of Origin
United States

Dimensions

Width
30"
Length
72"
Height
22.25-37.25"

Details

Item
Height Adjust Science Lab Table,30" x 72
Shape
Rectangle
Tabletop Material
Industrial grade Particleboard Chem Res Laminate
Tabletop Color
Black
Frame Color
Black
Frame Material
Steel
Edge Type
3mm Edgebanding
Leg Type
Height Adjustable
Leg Color
Black
Assembled/Unassembled
Unassembled

Description

Height Adjust Science Lab Table,30" x 72

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.