Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rectangle Mobile Stool Table , 59" W 29" H, Gray Tabletop

  • Mfr # MTS12-MDPEPC-GY-04

  • Zoro # G3982977


product price: $2,280.79
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Material
High Pressure Laminate (Table Top), Medium Density Fiberboard (Core)
Overall Height
29 in
Caster Type
(4) Swivel
Bench Height
18"
Height
29"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTS12-MDPEPC-GY-04
Zoro #
G3982977
UPC #
604747175368
Country of Origin
China

Dimensions

Overall Height
29 in
Bench Height
18"
Height
29"
Depth
59"
Top Thickness
3/4"
Seat Height
17 in
Width
59"
Overall Depth
29 in
Overall Width
145 in
Tabletop Width
145 in
Stool Diameter
13 in
Caster Diameter
4 in
Folded Width
59 in
Folded Height
79 3/4 in
Tabletop Depth
30 in
Tabletop Thickness
3/4 in

Details

Item
Mobile Stool Table
Material
High Pressure Laminate (Table Top), Medium Density Fiberboard (Core)
Caster Type
(4) Swivel
Frame Material
14 ga. Steel
Seats
12
Chair Color
Navy
Table Material
MDF
Tabletop Color
Gray
Shape
Rectangle
Frame Color
Black
Edge Type
Protect Edge
Edge Color
Black
Type
Mobile Table with 12 Stools
Color
Grey (Table Top), Black (Frame); Navy (Chair)
Series
MTS
Assembled/Unassembled
Assembled
Surface Material
High Pressure Laminate
Seat Color
Navy
Assembly
Assembled
Number of Casters
4
Caster Material
Rubber
Edge Material
MDF
Tabletop Shape
Rectangle
Number of Seating Positions
12
Seat Style
Stool
Edge Shape
Bullnose
Seat Weight Capacity
300 lb
Tabletop Structural Material
MDF
Folding
Foldable
ADA Compliant
ADA Compliant
Tabletop Surface Material
Laminate
Frame Finish
Powder Coated

Description

Cafeteria Stool Table, Seats 12, Shape Rectangle, Width 145 in, Depth 59 in, Height 29 in, Tabletop Color Family Gray, Tabletop Color Gray Nebula, Table Material MDF, Assembled/Unassembled Assembled, Seat Height 17 in, Surface Material High Pressure Laminate, Frame Material Steel, Caster Type (4) Swivel, Chair Color Navy, Edge Color Black, Edge Type Protect Edge, Frame Color Black, Top Thickness 3/4 in, Series MTS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.