Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rectangle Mobile Stool Table , 59" W 29" H, Gray Tabletop

  • Mfr # MTS12-MDPEPC-GY-10

  • Zoro # G3982986


product price: $2,326.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Material
High Pressure Laminate (Table Top), Medium Density Fiberboard (Core)
Overall Height
29 in
Caster Type
(4) Swivel
Frame Material
14 ga. Steel
Depth
59"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTS12-MDPEPC-GY-10
Zoro #
G3982986
UPC #
604747175344
Country of Origin
China

Dimensions

Overall Height
29 in
Depth
59"
Width
59"
Bench Height
17"
Height
29"
Top Thickness
3/4"
Seat Height
17 in
Overall Depth
29 in
Overall Width
145 in
Folded Width
59 in
Tabletop Thickness
3/4 in
Caster Diameter
4 in
Tabletop Depth
30 in
Folded Height
79 3/4 in
Tabletop Width
145 in
Stool Diameter
13 in

Details

Item
Mobile Stool Table
Material
High Pressure Laminate (Table Top), Medium Density Fiberboard (Core)
Caster Type
(4) Swivel
Frame Material
14 ga. Steel
Frame Color
Black
Series
MTS
Shape
Rectangle
Color
Grey (Table Top), Black (Frame); Black (Chair)
Surface Material
High Pressure Laminate
Edge Color
Black
Assembled/Unassembled
Assembled
Type
Mobile Table with 12 Stools
Edge Type
Protect Edge
Table Material
MDF
Chair Color
Black
Tabletop Color
Gray
Seats
12
Assembly
Assembled
Seat Color
Black
Number of Casters
4
Caster Material
Rubber
Tabletop Shape
Rectangle
Number of Seating Positions
12
Frame Finish
Powder Coated
Seat Style
Stool
Folding
Foldable
Seat Weight Capacity
300 lb
Tabletop Structural Material
MDF
ADA Compliant
ADA Compliant
Tabletop Surface Material
Laminate
Edge Shape
Bullnose
Edge Material
MDF

Description

Cafeteria Stool Table, Seats 12, Shape Rectangle, Width 145 in, Depth 59 in, Height 29 in, Tabletop Color Family Gray, Tabletop Color Gray Nebula, Table Material MDF, Assembled/Unassembled Assembled, Seat Height 17 in, Surface Material High Pressure Laminate, Frame Material Steel, Caster Type (4) Swivel, Chair Color Black, Edge Color Black, Edge Type Protect Edge, Frame Color Black, Top Thickness 3/4 in, Series MTS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.