Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rectangle Science Lab Table, 24" x 72" x 36", High P, 24" W, 72" L, 36" H, Black

  • Mfr # SLT2-2472H

  • Zoro # G7452157


product price: $849.54
/ea
Free Shipping & Returns

Key Features

Shape
Rectangle
Width
24"
Length
72"
Height
36"
Tabletop Material
Industrial grade Particleboard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLT2-2472H
Zoro #
G7452157
UPC #
604747960667
Country of Origin
China

Dimensions

Width
24"
Length
72"
Height
36"

Details

Item
Science Lab Table,24" x 72" x 36",High P
Shape
Rectangle
Tabletop Material
Industrial grade Particleboard
Tabletop Color
Black
Frame Color
Ash
Frame Material
Wood
Edge Type
Round
Leg Type
Rubber liquid-protecting leg boots
Leg Color
Ash
Assembled/Unassembled
Unassembled

Description

Science Lab Table,24" x 72" x 36",High P

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products