
Rectangle Science Lab Table, W/BC, 30" x 60" x 36", L, 30" W, 60" L, 36" H, Black
Mfr # SLT2-3060HB
Zoro # G7452279
product price: $970.82
/ea
Free Shipping & Returns
Key Features
Shape
Rectangle
Width
30"
Length
60"
Height
36"
Tabletop Material
Industrial grade Particleboard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SLT2-3060HB
Zoro #
G7452279
UPC #
604747960797
Country of Origin
China
Dimensions
Width
30"
Length
60"
Height
36"
Details
Item
Science Lab Table,W/BC,30" x 60" x 36",L
Shape
Rectangle
Tabletop Material
Industrial grade Particleboard
Tabletop Color
Black
Frame Color
Ash
Frame Material
Wood
Edge Type
Round
Leg Type
Rubber liquid-protecting leg boots
Leg Color
Ash
Assembled/Unassembled
Unassembled
Description
Science Lab Table,W/BC,30" x 60" x 36",L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.