Rectangle Utility Table, Height Adjustable, 24" x 5, 24 W, 54 L, 22-37 H, Butcher Block-1.75" Top

  • Mfr # HDT3-2454B

  • Zoro # G0866575


product price:  $1,156.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangle
Width
24
Length
54
Height
22-37
Tabletop Material
Butcher Block-1.75"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDT3-2454B
Zoro #
G0866575
UPC #
604747953126
Country of Origin
United States

Dimensions

Width
24
Length
54
Height
22-37
Overall Width
24 in
Tabletop Thickness
1 3/4 in
Overall Height - Maximum
36 1/4 in
Overall Depth
54 in
Overall Height - Minimum
21 1/4 in

Details

Item
Utility Table,Height Adjustable,24" x 5
Shape
Rectangle
Tabletop Material
Butcher Block-1.75"
Tabletop Color
Maple
Frame Color
Black
Frame Material
Steel
Edge Type
Square
Leg Type
Height Adjustable
Leg Color
Black
Assembled/Unassembled
Unassembled
Material
Steel,Solid Maple Wood, Proprietary UV Finish
Edge Color
Maple
Standards
ANSI/BIFMA, MAS Certified Green
Color
Maple
Tabletop Surface Material
Maple Wood
Product Type
Seminar/Training Table
Tabletop Shape
Rectangle
Edge Material
Wood

Description

Conference Table, Tabletop Color Brown, Frame Color Black, Frame Material Steel, Edge Color Maple, Standards ANSI/BIFMA, MAS Certified Green

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.