Shop NATIONAL PUBLIC SEATING
See all product information
Create Account
Rectangle Utility Table, Height Adjustable, 24" x 7, 24 W, 72 L, 22-37 H, Butcher Block-1.75" Top
- Mfr # HDT3-2472B
- Zoro # G0866566
product price:Â
$
1,020.07
/ea
Free Shipping & Returns
Key Features
Shape
Rectangle
Width
24
Length
72
Height
22-37
Tabletop Material
Butcher Block-1.75"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HDT3-2472B
- Zoro #
- G0866566
- UPC #
- 604747953140
- Country of Origin
- United States
Dimensions
- Width
- 24
- Length
- 72
- Height
- 22-37
- Overall Width
- 24 in
- Tabletop Thickness
- 1 3/4 in
- Overall Height - Maximum
- 36 1/4 in
- Overall Depth
- 72 in
- Overall Height - Minimum
- 21 1/4 in
Description
Conference Table, Tabletop Color Brown, Frame Color Black, Frame Material Steel, Edge Color Maple, Standards ANSI/BIFMA, MAS Certified Green
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.