Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rectangle Utility Table, Height Adjustable, 30" x 6, 30" W, 60" L, 22.25-37.25" H, Maple

  • Mfr # HDT3-3060B

  • Zoro # G0866706


product price: $915.17
/ea
Free Shipping & Returns

Key Features

Shape
Rectangle
Width
30"
Length
60"
Height
22.25-37.25"
Tabletop Material
Butcher Block-1.75"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HDT3-3060B
Zoro #
G0866706
UPC #
604747953157
Country of Origin
United States

Dimensions

Width
30"
Length
60"
Height
22.25-37.25"
Top Thickness
1 3/4 in
Overall Length
60 in
Tabletop Thickness
1 3/4 in
Overall Width
30 in
Overall Height
37 1/4 in
Overall Depth
60 in
Overall Height - Maximum
36 1/4 in
Overall Height - Minimum
21 1/4 in

Details

Item
Utility Table,Height Adjustable,30" x 6
Shape
Rectangle
Tabletop Material
Butcher Block-1.75"
Tabletop Color
Maple
Frame Color
Black
Frame Material
Steel
Edge Type
Square
Leg Type
Height Adjustable
Leg Color
Black
Assembled/Unassembled
Unassembled
Seats
6
Weight Capacity
120 lb
Tabletop Finish
Satin
Base Finish
Black
Surface Material
Maple Wood
Standards
ANSI/BIFMA, MAS Certified Green
Base Type
Steel Legs
Material
Maple Wood, Steel
Includes
(16) Screws, (4) Lock-Nuts, Hex Keys
Assembly
Unassembled
Type
Stationary
Edge Color
Black
Product Type
Conference Table
Support Style
Traditional Leg
Maximum Number of Seats
6
Tabletop Shape
Rectangle
Edge Material
Wood
Bench Color
Brown
Foldable Bench
No
Number of Supports
4
Tabletop Surface Material
Maple Wood

Description

Conference Table, Surface Material Maple Wood, Rectangular, Width 30 in, Length 60 in, Height 1/4 in, Tabletop Color Brown, Frame Color Black, Frame Material Steel, Edge Color Black, Top Thickness 1 3/4 in, Standards ANSI/BIFMA, MAS Certified Green, Includes (16) Screws, (4) Lock-Nuts, Hex Keys

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.