Rectangle Utility Table, Height Adjustable, 30" x 7, 30 W, 72 L, 22-37 H, Whiteboard - 1.25" Top

  • Mfr # HDT3-3072W

  • Zoro # G0866715


product price:  $968.30
/ea
Free Shipping & Returns

Key Features

Shape
Rectangle
Width
30
Length
72
Height
22-37
Tabletop Material
Whiteboard - 1.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDT3-3072W
Zoro #
G0866715
UPC #
604747953102
Country of Origin
United States

Dimensions

Width
30
Length
72
Height
22-37
Overall Width
30 in
Overall Height
37 1/4 in
Overall Length
72 in
Tabletop Thickness
1 3/16 in
Overall Height - Maximum
36 1/4 in
Overall Height - Minimum
21 1/4 in
Overall Depth
72 in

Details

Item
Utility Table,Height Adjustable,30" x 7
Shape
Rectangle
Tabletop Material
Whiteboard - 1.25"
Tabletop Color
White
Frame Color
Black
Frame Material
Steel
Edge Type
3mm PVC Edgebanding
Leg Type
Height Adjustable
Leg Color
Black
Assembled/Unassembled
Unassembled
Material
Steel,Particleboard,Markerboard HPL Surface
Standards
ANSI/BIFMA, MAS Certified Green
Green Certification or Other Recognition
MAS Certified Green
Weight Capacity
500 lb
Edge Color
Black
Color
whiteboard
Support Style
Traditional Leg
Bench Color
Black
Maximum Number of Seats
8
Number of Supports
4
Product Type
Conference Table
Number of Casters/Glides
4
Tabletop Shape
Rectangle
Edge Material
PVC
Frame Finish
Powder Coated
Tabletop Weight Capacity
500 lb
Tabletop Surface Material
Laminate, Particle Board

Description

Conference Table, Tabletop Color White, Frame Color Black, Frame Material Steel, Edge Color Black, Standards ANSI/BIFMA, MAS Certified Green

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.