Zoro Homepage

Room Divider, 164 in W

  • Mfr # RDB6-7PT02

  • Zoro # G101242610


product price: $2,139.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.

Key Features

Number of Panels
7
Overall Height
72 in
Frame Material
Aluminum, Steel
Construction
Aluminum-Framed Panels with Pet Dividers, Steel
Features
10-Year Warranty, Full-Length Hinges, Non-Tipping, Tackable Surface, Foot-Pedal Release
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RDB6-7PT02
Zoro #
G101242610
UPC #
604747883256
Country of Origin
United States

Dimensions

Overall Height
72 in
Overall Width
164 in
Panel Thickness
3/4 in
Caster Diameter
3 in
Panel Height
72 in
Folded Width
35 1/2 in
Panel Width
27 in
Folded Depth
27 1/2 in

Description

Room Divider, Number of Panels 7, Panel Height 72 in, Panel Width 27 in, Overall Height 72 in, Overall Width 164 in, Panel Thickness 3/4 in, Color Gray, Aluminum-Framed Panels with Pet Dividers, Steel Construction, Features 10-Year Warranty, Full-Length Hinges, Non-Tipping, Tackable Surface, Foot-Pedal Release, Frame Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.