
Room Divider, 210 in W
Mfr # RDB6-9PT02
Zoro # G201242602
product price: $2,469.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.
Key Features
Number of Panels
9
Overall Height
72 in
Construction
Aluminum-Framed Panels with Pet Dividers, Steel
Panel Thickness
3/4 in
Frame Material
Aluminum, Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RDB6-9PT02
Zoro #
G201242602
UPC #
604747883287
Country of Origin
United States
Dimensions
Overall Height
72 in
Overall Width
210 in
Panel Thickness
3/4 in
Caster Diameter
3 in
Folded Width
37 in
Panel Height
72 in
Folded Depth
27 1/2 in
Panel Width
27 in
Description
Room Divider, Number of Panels 9, Panel Height 72 in, Panel Width 27 in, Overall Height 72 in, Overall Width 210 in, Panel Thickness 3/4 in, Color Gray, Aluminum-Framed Panels with Pet Dividers, Steel Construction, Features 10-Year Warranty, Full-Length Hinges, Non-Tipping, Tackable Surface, Foot-Pedal Release, Frame Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.