Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Room Divider, 210 in W

  • Mfr # RDB6-9PT10

  • Zoro # G301242502


product price: $2,449.99
/ea
Additional $205.00 delivery surcharge applies per item.
See details

Key Features

Number of Panels
9
Overall Height
72 in
Features
10-Year Warranty, Full-Length Hinges, Non-Tipping, Tackable Surface, Foot-Pedal Release
Frame Material
Aluminum, Steel
Construction
PET
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RDB6-9PT10
Zoro #
G301242502
UPC #
604747883300
Country of Origin
United States

Dimensions

Overall Height
72 in
Overall Width
210 in
Panel Thickness
3/4 in
Panel Width
27 in
Folded Depth
27 1/2 in
Folded Width
37 in
Panel Height
72 in
Caster Diameter
3 in

Details

Color
Black
Number of Panels
9
Item
Room Divider
Features
10-Year Warranty, Full-Length Hinges, Non-Tipping, Tackable Surface, Foot-Pedal Release
Frame Material
Aluminum, Steel
Construction
PET
Assembly
Assembled
Panel Functionality
Magnetic
Flammability Standards
B1 Grade
Panel Color
Black
Folding
Folding
Panel Surface Material
PET
Frame Color
Black
Locking Casters
End Casters Locking
Includes Folding Lock
Folding Lock Included
Green Certification or Other Recognition
MAS Certified Green
Leveling Casters
All Casters Leveling
Panel Opacity
Opaque
Ganging
Gangable

Description

Room Divider, Number of Panels 9, Panel Height 72 in, Panel Width 27 in, Overall Height 72 in, Overall Width 210 in, Panel Thickness 3/4 in, Color Black, PET Construction, Assembled, Features 10-Year Warranty, Full-Length Hinges, Non-Tipping, Tackable Surface, Foot-Pedal Release, Frame Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.