Zoro Homepage

Room Divider, 6 ft H, 118" W, Clear

  • Mfr # RDB6-5CA

  • Zoro # G822441569


product price: $2,049.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RDB6-5CA
Zoro #
G822441569
UPC #
604747883324
Country of Origin
United States

Description

Room Divider, Number of Panels 5, Panel Height 72 in, Panel Width 27 1/2 in, Overall Height 6 ft, Overall Width 118 in, Panel Thickness 3/16 in, Assembled, Features Durable, Light-Weight, Non-Yellowing, Resistant to Intense Force or Shock, Frame Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.