
Room Divider, 6' Height, 7 Sections, Blue Panels and Grey Frame
Mfr # RDG6-7PT04
Zoro # G012891617
product price: $1,799.99
/eaKey Features
Material
PET
Length
164 in
Overall Width
27 in
Board Color
Blue
Carrel Color
Grey
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RDG6-7PT04
Zoro #
G012891617
UPC #
604747714239
Country of Origin
Taiwan, Province of China
Dimensions
Length
164 in
Overall Width
27 in
Details
Material
PET
Color
Blue
Number of Panels
7 Panels
Board Color
Blue
Carrel Color
Grey
Description
Divide your multipurpose room, medical center or house of worship with the ultimate partition: the durable, flexible and portable Robo dividers. Room to room transportation is made simple with full length handles and spring enhanced casters that glide right over thresholds and uneven flooring. They feature Tech-Lock brakes at both ends for a secure stop. Our portable dividers are made with steel, aluminum-framed panels and can be ganged together with magnet connectors built into the divider ends. Dividers are available in PET, clear acrylic, frosted and whiteboard panels. They stand 6 ft tall and come in four lengths. Go green with the environmentally-friendly PET divider, made with 100% recycled materials. The PET panels dampen sound, so outside distractions won't stand a chance. Or go with our clear acrylic Robo dividers to see and hear it all while maintaining a distance. The acrylic panels are crafted with lightweight, non-yellowing OPTIX acrylic, a highly durable material that resists intense force or shock. Dividers are available in either black or grey frames. Robo - Robust. Easy. Portable.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.