Zoro Homepage

Room Divider, 6' Height, 9 Sections, Blue Panels and Grey Frame

  • Mfr # RDG6-9PT04

  • Zoro # G412891613


product price: $2,249.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.

Key Features

Material
PET
Length
210 in
Overall Width
27 in
Board Color
Blue
Carrel Color
Grey
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RDG6-9PT04
Zoro #
G412891613
UPC #
604747714277
Country of Origin
Taiwan, Province of China

Dimensions

Length
210 in
Overall Width
27 in

Details

Material
PET
Color
Blue
Number of Panels
9 Panels
Board Color
Blue
Carrel Color
Grey

Description

Divide your multipurpose room, medical center or house of worship with the ultimate partition: the durable, flexible and portable Robo dividers. Room to room transportation is made simple with full length handles and spring enhanced casters that glide right over thresholds and uneven flooring. They feature Tech-Lock brakes at both ends for a secure stop. Our portable dividers are made with steel, aluminum-framed panels and can be ganged together with magnet connectors built into the divider ends. Dividers are available in PET, clear acrylic, frosted and whiteboard panels. They stand 6 ft tall and come in four lengths. Go green with the environmentally-friendly PET divider, made with 100% recycled materials. The PET panels dampen sound, so outside distractions won't stand a chance. Or go with our clear acrylic Robo dividers to see and hear it all while maintaining a distance. The acrylic panels are crafted with lightweight, non-yellowing OPTIX acrylic, a highly durable material that resists intense force or shock. Dividers are available in either black or grey frames. Robo - Robust. Easy. Portable.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.