Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Room Divider, 72 in W

  • Mfr # RDB6-3PT02

  • Zoro # G101242603


product price: $1,239.99
/ea
Additional $205.00 delivery surcharge applies per item.
See details

Key Features

Number of Panels
3
Overall Height
72 in
Construction
Aluminum-Framed Panels with Pet Dividers, Steel
Frame Material
Aluminum, Steel
Features
10-Year Warranty, Full-Length Hinges, Non-Tipping, Tackable Surface, Foot-Pedal Release
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RDB6-3PT02
Zoro #
G101242603
UPC #
604747883492
Country of Origin
United States

Dimensions

Overall Height
72 in
Overall Width
72 in
Panel Thickness
3/4 in
Panel Width
27 in
Caster Diameter
3 in
Folded Depth
27 1/2 in
Folded Width
32 1/2 in
Panel Height
72 in

Details

Color
Gray
Number of Panels
3
Item
Room Divider
Construction
Aluminum-Framed Panels with Pet Dividers, Steel
Frame Material
Aluminum, Steel
Features
10-Year Warranty, Full-Length Hinges, Non-Tipping, Tackable Surface, Foot-Pedal Release
Ganging
Gangable
Panel Functionality
Magnetic
Leveling Casters
All Casters Leveling
Includes Folding Lock
Folding Lock Included
Flammability Standards
B1 Grade
Panel Opacity
Opaque
Panel Surface Material
PET
Folding
Folding
Panel Color
Gray
Locking Casters
End Casters Locking
Frame Color
Black
Green Certification or Other Recognition
MAS Certified Green

Description

Room Divider, Number of Panels 3, Panel Height 72 in, Panel Width 27 in, Overall Height 72 in, Overall Width 72 in, Panel Thickness 3/4 in, Color Gray, Aluminum-Framed Panels with Pet Dividers, Steel Construction, Features 10-Year Warranty, Full-Length Hinges, Non-Tipping, Tackable Surface, Foot-Pedal Release, Frame Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.