Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Folding Table, 60" W, 29-1/2" H, Blow-molded plastic Top, Speckled Gray

  • Mfr # BT-60R

  • Zoro # G4044941


product price: $375.00
/ea
Additional $105.00 delivery surcharge applies per item.
See details

Key Features

Shape
Round
Width
60"
Height
29-1/2"
Diameter
60"
Tabletop Material
Blow-molded plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT-60R
Zoro #
G4044941
UPC #
604747060558
Country of Origin
China

Dimensions

Width
60"
Height
29-1/2"
Diameter
60"
Top Thickness
2"
Height Adjustability
Fixed Height
Overall Height - Maximum
29 1/2 in
Tabletop Thickness
2 in
Frame Material Thickness
19 ga
Overall Diameter
60 in
Folded Height
2 1/2 in

Details

Item
Folding Table
Shape
Round
Tabletop Material
Blow-molded plastic
Tabletop Color
Speckled Gray
Frame Color
Gray
Frame Material
Steel
Edge Type
Molded
Leg Type
Straight
Leg Color
Grey
Assembled/Unassembled
Assembled
Surface Material
Blow Molded Polypropylene
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Series
BTR
Load Rating
1000 lb.
Type
Folding Table
Edge Color
Speckled Gray
Table Material
Plastic
Standards
ANSI/BIFMA
Material
Plastic
Color
Speckled Grey (Table Top), Grey Textured Powder Coated (Leg)
Features
10-Year Warranty, Gravity Slide Lock
Weight Capacity
1,000 lb
Assembly
Assembled
Number of Feet
4
Tabletop Shape
Circle
Tabletop Texture
Smooth
Foot Type
Glides
Tabletop Surface Material
Polyethylene
Includes Handle
No Handle
Table Weight
54 lb
Frame Finish
Powder Coated
Tabletop Structural Material
Plastic
Product Type
Folding Table
Edge Material
Plastic
Includes Modesty Panel
No Modesty Panel
Folding Legs
Folding
Edge Shape
Eased
Folding Tabletop
Not Foldable

Description

Folding Table, Surface Material Blow Molded Polyethylene, Round, Diameter 60 in, Height 30 in, Tabletop Color Family Gray, Tabletop Color Speckled Gray, Frame Color Gray, Assembled/Unassembled Assembled, Frame Material Steel, Edge Color Gray, Edge Type Molded, Leg Type Straight, Table Material Plastic, Top Thickness 2 in, Series BTR, Load Rating 1000 lb, Standards ANSI, BIFMA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.